Zoro Homepage

ULTRA HANGING SYSTEM W/RAILS AND 4 RED BINS

  • Mfr # HNS230RD

  • Zoro # G616553577


product price: $36.69
/ea

Key Features

Number of Bins
4
Bin Inside Height
4.38 in
Bin Inside Width
10.25 in
Overall Height
11 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS230RD
Zoro #
G616553577
UPC #
651588011676
Country of Origin
United States

Dimensions

Bin Inside Height
4.38 in
Bin Inside Width
10.25 in
Overall Height
11 in
Overall Length
12 in
Bin Depth
4.75 in
Overall Width
10.875 in

Details

Number of Bins
4
Color
Red
Material
Polypropylene
Item
Shelf Bin Pack

Description

Hang-n-Stack Bin, complete package, includes: 4 10-7/8''L x 5-1/2''W x 5''H QUS230 red bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.