Zoro Homepage

ULTRA HANGING SYSTEM W/RAILS AND 4 YELLOW BINS

  • Mfr # HNS230YL

  • Zoro # G916553574


product price: $36.69
/ea

Key Features

Bin Inside Height
4.38 in
Number of Bins
4
Bin Depth
4.75 in
Material
Polypropylene
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS230YL
Zoro #
G916553574
UPC #
651588011690
Country of Origin
United States

Dimensions

Bin Inside Height
4.38 in
Overall Width
10.875 in
Bin Depth
4.75 in
Overall Length
12 in
Overall Height
11 in
Bin Inside Width
10.25 in

Details

Number of Bins
4
Color
Yelow
Item
Shelf Bin Pack
Material
Polypropylene

Description

Hang-n-Stack Bin, complete package, includes: 4 10-7/8''L x 5-1/2''W x 5''H QUS230 yelow bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.