Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA HANGING SYSTEM W/RAILS AND 6 BLACK BINS

  • Mfr # HNS210BK

  • Zoro # G416553579


product price: $25.89
/ea

Key Features

Overall Length
12 in
Bin Depth
2.81 in
Bin Inside Height
3.44 in
Number of Bins
6
Bin Inside Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS210BK
Zoro #
G416553579
UPC #
651588011355
Country of Origin
United States

Dimensions

Overall Width
5.375 in
Overall Length
12 in
Bin Depth
2.81 in
Bin Inside Height
3.44 in
Bin Inside Width
4.75 in
Overall Height
7 in

Details

Color
Black
Number of Bins
6
Item
Shelf Bin Pack
Material
Polypropylene

Description

Hang-n-Stack Bin, complete package, includes: 6 5-3/8''L x 4-1/8''W x 3''H QUS210 black bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.