Zoro Homepage

ULTRA HANGING SYSTEM W/RAILS AND 6 BLACK BINS

  • Mfr # HNS220BK

  • Zoro # G816553575


product price: $27.29
/ea

Key Features

Bin Inside Width
6.75 in
Bin Inside Height
3.44 in
Bin Depth
2.81 in
Number of Bins
6
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS220BK
Zoro #
G816553575
UPC #
651588011478
Country of Origin
United States

Dimensions

Bin Inside Width
6.75 in
Bin Inside Height
3.44 in
Bin Depth
2.81 in
Overall Width
7.375 in
Overall Length
12 in
Overall Height
7 in

Details

Number of Bins
6
Color
Black
Item
Shelf Bin Pack
Material
Polypropylene

Description

Hang-n-Stack Bin, complete package, includes: 6 7-3/8''L x 4-1/8''W x 3''H QUS220 black bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.