Zoro Homepage

ULTRA HANGING SYSTEM W/RAILS AND 6 BLUE BINS

  • Mfr # HNS210BL

  • Zoro # G716553569


product price: $25.89
/ea

Key Features

Number of Bins
6
Bin Inside Width
4.75 in
Bin Depth
2.81 in
Bin Inside Height
3.44 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS210BL
Zoro #
G716553569
UPC #
651588011379
Country of Origin
United States

Dimensions

Bin Inside Width
4.75 in
Overall Width
5.375 in
Bin Depth
2.81 in
Bin Inside Height
3.44 in
Overall Length
12 in
Overall Height
7 in

Details

Number of Bins
6
Item
Shelf Bin Pack
Color
Blue
Material
Polypropylene

Description

Hang-n-Stack Bin, complete package, includes: 6 5-3/8''L x 4-1/8''W x 3''H QUS210 blue bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.