Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA HANGING SYSTEM W/RAILS AND 6 BLUE BINS

  • Mfr # HNS220BL

  • Zoro # G816553582


product price: $19.69
/ea

Key Features

Bin Inside Height
3.44 in
Bin Depth
2.81 in
Bin Inside Width
6.75 in
Number of Bins
6
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNS220BL
Zoro #
G816553582
UPC #
651588011492
Country of Origin
United States

Dimensions

Bin Inside Height
3.44 in
Bin Depth
2.81 in
Bin Inside Width
6.75 in
Overall Width
7.375 in
Overall Height
7 in
Overall Length
12 in

Details

Number of Bins
6
Material
Polypropylene
Item
Shelf Bin Pack
Color
Blue

Description

Hang-n-Stack Bin, complete package, includes: 6 7-3/8''L x 4-1/8''W x 3''H QUS220 blue bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.