
ULTRA HANGING SYSTEM W/RAILS AND 6 GREEN BINS
Mfr # HNS210GN
Zoro # G216553571
product price: $15.39
/eaKey Features
Bin Depth
2.81 in
Number of Bins
6
Overall Height
7 in
Overall Length
12 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNS210GN
Zoro #
G216553571
UPC #
651588011393
Country of Origin
United States
Dimensions
Bin Depth
2.81 in
Overall Width
5.375 in
Overall Height
7 in
Overall Length
12 in
Bin Inside Height
3.44 in
Bin Inside Width
4.75 in
Details
Color
Green
Number of Bins
6
Item
Shelf Bin Pack
Material
Polypropylene
Description
Hang-n-Stack Bin, complete package, includes: 6 5-3/8''L x 4-1/8''W x 3''H QUS210 green bin and 2 bin rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.