Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA HANGING SYSTEM W/RAILS AND 6 IVORY BINS

  • Mfr # HNS210IV

  • Zoro # G516553585


product price: $25.89
/ea

Key Features

Bin Inside Width
4.75 in
Material
Polypropylene
Overall Length
12 in
Number of Bins
6
Bin Inside Height
3.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS210IV
Zoro #
G516553585
UPC #
651588011416
Country of Origin
United States

Dimensions

Bin Inside Width
4.75 in
Overall Length
12 in
Bin Inside Height
3.44 in
Bin Depth
2.81 in
Overall Width
5.375 in
Overall Height
7 in

Details

Item
Shelf Bin Pack
Material
Polypropylene
Number of Bins
6
Color
Ivory

Description

Hang-n-Stack Bin, complete package, includes: 6 5-3/8''L x 4-1/8''W x 3''H QUS210 ivory bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.