Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA HANGING SYSTEM W/RAILS AND 6 YELLOW BINS

  • Mfr # HNS210YL

  • Zoro # G316553570


product price: $21.99
/ea

Key Features

Bin Inside Height
3.44 in
Material
Polypropylene
Overall Height
7 in
Bin Inside Width
4.75 in
Bin Depth
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS210YL
Zoro #
G316553570
UPC #
651588011454
Country of Origin
United States

Dimensions

Bin Inside Height
3.44 in
Overall Width
5.375 in
Overall Height
7 in
Bin Inside Width
4.75 in
Bin Depth
2.81 in
Overall Length
12 in

Details

Material
Polypropylene
Color
Yelow
Item
Shelf Bin Pack
Number of Bins
6

Description

Hang-n-Stack Bin, complete package, includes: 6 5-3/8''L x 4-1/8''W x 3''H QUS210 yelow bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.