Zoro Homepage

UTILITY BOX 12in x 9in x 5in PP BLACK

  • Mfr # FSB-1295BK

  • Zoro # G516545610


original price: $8.29
17% off
new price: $6.85
/ea
Sold in multiples of 12 for $82.20

Key Features

Inner Length
11.25 in
Inner Width
8.25 in
Cubic Feet
0.33 cu ft
Number of Bins
1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-1295BK
Zoro #
G516545610
UPC #
651588186121
Country of Origin
United States

Dimensions

Inner Length
11.25 in
Inner Width
8.25 in
Inner Height
5.125 in
Height
5.13 in
Width
12.06 in
Length
9.06 in

Details

Cubic Feet
0.33 cu ft
Number of Bins
1
Color
Black
Bin Color
Black
Material
Polypropylene
Item
Bussing Tubs
Volume Capacity
2.468 gal

Description

Bussing Tub, 9-1/16''W x 12-1/16''L x 5-1/8''H, polypropylene, black, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.