Zoro Homepage

UTILITY BOX 12in x 9in x 5in PP BROWN

  • Mfr # FSB-1295BN

  • Zoro # G116545638


original price: $8.29
17% off
new price: $6.85
/ea
Sold in multiples of 12 for $82.20

Key Features

Bin Color
Brown
Inner Width
8.25 in
Inner Height
5.125 in
Inner Length
11.25 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-1295BN
Zoro #
G116545638
UPC #
651588186145
Country of Origin
United States

Dimensions

Inner Width
8.25 in
Inner Height
5.125 in
Inner Length
11.25 in
Height
5.13 in
Length
9.06 in
Width
12.06 in

Details

Bin Color
Brown
Color
Brown
Cubic Feet
0.33 cu ft
Volume Capacity
2.468 gal
Number of Bins
1
Item
Bussing Tubs
Material
Polypropylene

Description

Bussing Tub, 9-1/16''W x 12-1/16''L x 5-1/8''H, polypropylene, brown, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.