Zoro Homepage

UTILITY BOX 12in x 9in x 5in PP GRAY

  • Mfr # FSB-1295GY

  • Zoro # G416545611


original price: $8.29
17% off
new price: $6.85
/ea
Sold in multiples of 12 for $82.20

Key Features

Bin Color
Gray
Cubic Feet
0.33 cu ft
Inner Width
8.25 in
Inner Length
11.25 in
Inner Height
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-1295GY
Zoro #
G416545611
UPC #
651588186169
Country of Origin
United States

Dimensions

Inner Width
8.25 in
Inner Length
11.25 in
Inner Height
5.125 in
Height
5.13 in
Length
9.06 in
Width
12.06 in

Details

Bin Color
Gray
Cubic Feet
0.33 cu ft
Item
Bussing Tubs
Volume Capacity
2.468 gal
Number of Bins
1
Material
Polypropylene
Color
Gray

Description

Bussing Tub, 9-1/16''W x 12-1/16''L x 5-1/8''H, polypropylene, gray, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.