Zoro Homepage

UTILITY BOX 15in x 4in x 4in PP BLACK

  • Mfr # FSB-1544BK

  • Zoro # G316545636


original price: $4.19
17% off
new price: $3.45
/ea
Sold in multiples of 12 for $41.40

Key Features

Volume Capacity
1.122 gal
Bin Color
Black
Inner Length
13.5 in
Inner Width
4.125 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-1544BK
Zoro #
G316545636
UPC #
651588185940
Country of Origin
United States

Dimensions

Inner Length
13.5 in
Inner Width
4.125 in
Inner Height
4.125 in
Width
14.19 in
Height
4.13 in
Length
4.44 in

Details

Volume Capacity
1.122 gal
Bin Color
Black
Material
Polypropylene
Item
Bussing Tubs
Color
Black
Cubic Feet
0.15 cu ft
Number of Bins
1

Description

Bussing Tub Cutlery Box, 4-7/16''W x 14-3/16''L x 4-1/8''H, polypropylene, black, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.