Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTILITY BOX 15in x 4in x 4in PP BROWN

  • Mfr # FSB-1544BN

  • Zoro # G916545623


original price: $4.19
17% off
new price: $3.45
/ea
Sold in multiples of 12 for $41.40

Key Features

Bin Color
Brown
Inner Width
4.125 in
Inner Height
4.125 in
Length
4.44 in
Width
14.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-1544BN
Zoro #
G916545623
UPC #
651588185964
Country of Origin
United States

Dimensions

Inner Width
4.125 in
Inner Height
4.125 in
Length
4.44 in
Width
14.19 in
Inner Length
13.5 in
Height
4.13 in

Details

Bin Color
Brown
Item
Bussing Tubs
Volume Capacity
1.122 gal
Number of Bins
1
Cubic Feet
0.15 cu ft
Color
Brown
Material
Polypropylene

Description

Bussing Tub Cutlery Box, 4-7/16''W x 14-3/16''L x 4-1/8''H, polypropylene, brown, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.