
UTILITY BOX 15in x 4in x 4in PP GRAY
Mfr # FSB-1544GY
Zoro # G816545624
original price: $3.39
17% off
new price: $2.79
/eaSold in multiples of 12 for $33.48
Key Features
Inner Width
4.125 in
Volume Capacity
1.122 gal
Inner Length
13.5 in
Number of Bins
1
Bin Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB-1544GY
Zoro #
G816545624
UPC #
651588185988
Country of Origin
United States
Dimensions
Inner Width
4.125 in
Inner Length
13.5 in
Inner Height
4.125 in
Length
4.44 in
Width
14.19 in
Height
4.13 in
Details
Volume Capacity
1.122 gal
Number of Bins
1
Item
Bussing Tubs
Bin Color
Gray
Cubic Feet
0.15 cu ft
Color
Gray
Material
Polypropylene
Description
Bussing Tub Cutlery Box, 4-7/16''W x 14-3/16''L x 4-1/8''H, polypropylene, gray, NSF priced per each, 12 each per carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.