Zoro Homepage

UTILITY BOX 20in x 11in x 3in PP BLACK

  • Mfr # FSB-20113BK

  • Zoro # G616545626


original price: $10.99
17% off
new price: $9.05
/ea
Sold in multiples of 12 for $108.60

Key Features

Inner Height
3.75 in
Bin Color
Black
Color
Black
Inner Width
11 in
Volume Capacity
3.74 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-20113BK
Zoro #
G616545626
UPC #
651588186480
Country of Origin
United States

Dimensions

Inner Height
3.75 in
Inner Width
11 in
Inner Length
19.875 in
Height
3.75 in
Length
11.38 in
Width
20.44 in

Details

Bin Color
Black
Color
Black
Volume Capacity
3.74 gal
Item
Bussing Tubs
Cubic Feet
0.5 cu ft
Number of Bins
1
Material
Polypropylene

Description

Bussing Tub, 11-3/8''W x 20-7/16''L x 3-3/4''H, 4 compartments, polypropylene, black, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.