Zoro Homepage

UTILITY BOX 20in x 11in x 3in PP GRAY

  • Mfr # FSB-20113GY

  • Zoro # G116545614


original price: $10.99
17% off
new price: $9.05
/ea
Sold in multiples of 12 for $108.60

Key Features

Volume Capacity
3.74 gal
Inner Length
19.875 in
Bin Color
Gray
Width
20.44 in
Inner Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-20113GY
Zoro #
G116545614
UPC #
651588186527
Country of Origin
United States

Dimensions

Inner Length
19.875 in
Width
20.44 in
Inner Width
11 in
Length
11.38 in
Inner Height
3.75 in
Height
3.75 in

Details

Volume Capacity
3.74 gal
Bin Color
Gray
Number of Bins
1
Item
Bussing Tubs
Color
Gray
Material
Polypropylene
Cubic Feet
0.5 cu ft

Description

Bussing Tub, 11-3/8''W x 20-7/16''L x 3-3/4''H, 4 compartments, polypropylene, gray, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.