Zoro Homepage

UTILITY BOX 21in x 15in x 5in PP BROWN

  • Mfr # FSB-21165BN

  • Zoro # G216545637


original price: $16.49
17% off
new price: $13.59
/ea
Sold in multiples of 12 for $163.08

Key Features

Number of Bins
1
Inner Width
14.25 in
Bin Color
Brown
Cubic Feet
0.87 cu ft
Inner Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-21165BN
Zoro #
G216545637
UPC #
651588186688
Country of Origin
United States

Dimensions

Inner Width
14.25 in
Inner Height
5 in
Height
5 in
Width
20 in
Inner Length
19.25 in
Length
15 in

Details

Number of Bins
1
Bin Color
Brown
Item
Bussing Tubs
Cubic Feet
0.87 cu ft
Color
Brown
Volume Capacity
6.508 gal
Material
Polypropylene

Description

Bussing Tub, 15''W x 20''L x 5''H, 2 compartment, polypropylene, brown, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.