
UTILITY BOX 21in x 15in x 5in PP GRAY
Mfr # FSB-21165GY
Zoro # G116545621
original price: $14.49
17% off
new price: $11.95
/eaSold in multiples of 12 for $143.40
Key Features
Cubic Feet
0.87 cu ft
Inner Width
14.25 in
Volume Capacity
6.508 gal
Inner Height
5 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB-21165GY
Zoro #
G116545621
UPC #
651588186701
Country of Origin
United States
Dimensions
Inner Width
14.25 in
Inner Height
5 in
Inner Length
19.25 in
Width
20 in
Height
5 in
Length
15 in
Details
Cubic Feet
0.87 cu ft
Volume Capacity
6.508 gal
Color
Gray
Item
Bussing Tubs
Number of Bins
1
Bin Color
Gray
Material
Polypropylene
Description
Bussing Tub, 15''W x 20''L x 5''H, 2 compartment, polypropylene, gray, NSF priced per each, 12 each per carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.