Zoro Homepage

UTILITY CART 1 WIRE 1 SOLID SHELF STAINLESS

  • Mfr # WRSC-2436SS-2S

  • Zoro # G416529451


product price: $1,166.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stainless
Number of Shelves
2
Load Capacity
1,200 lb
Overall Length
36 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-2436SS-2S
Zoro #
G416529451
UPC #
651588061343
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
37.5 in

Details

Color
Stainless
Number of Shelves
2
Load Capacity
1,200 lb
Item
Cart Utility Transport Metal Wire
Material
Stainless Steel

Description

Utility Cart, 36''W x 24''D x 37-1/2''H, 1 wire shelf, 1 solid shelf, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.