
UTILITY CART 1 WIRE 1 SOLID SHELF STAINLESS
Mfr # WRSC-2442SS-2S
Zoro # G416529772
product price: $1,208.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Length
42 in
Overall Height
37.5 in
Number of Shelves
2
Load Capacity
1,200 lb
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRSC-2442SS-2S
Zoro #
G416529772
UPC #
651588061367
Country of Origin
China
Dimensions
Overall Length
42 in
Overall Height
37.5 in
Overall Width
24 in
Details
Number of Shelves
2
Load Capacity
1,200 lb
Material
Stainless Steel
Color
Stainless
Item
Cart Utility Transport Metal Wire
Description
Utility Cart, 42''W x 24''D x 37-1/2''H, 1 wire shelf, 1 solid shelf, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.