Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTILITY CART 1 WIRE, 1 SOLID SHELF

  • Mfr # WRC-1848-2CG

  • Zoro # G916529609


product price: $365.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Overall Height
37.5 in
Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRC-1848-2CG
Zoro #
G916529609
UPC #
651588085332
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Height
37.5 in
Overall Width
18 in

Details

Item
Cart Utility Transport Metal Wire
Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
2
Material
Carbon Steel

Description

Utility Cart, 48''W x 18''D x 37-1/2''H, 1 chrome plated wire shelf, 1 galvanized solid shelf, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.