Zoro Homepage

UTILITY CART 1 WIRE, 1 SOLID SHELF

  • Mfr # WRC-2436-2CG

  • Zoro # G216529729


product price: $509.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Number of Shelves
2
Overall Height
37.5 in
Load Capacity
1,200 lb
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-2436-2CG
Zoro #
G216529729
UPC #
651588085417
Country of Origin
China

Dimensions

Overall Height
37.5 in
Overall Length
36 in
Overall Width
24 in

Details

Color
Chrome
Number of Shelves
2
Item
Cart Utility Transport Metal Wire
Load Capacity
1,200 lb
Material
Carbon Steel

Description

Utility Cart, 36''W x 24''D x 37-1/2''H, 1 chrome plated wire shelf, 1 galvanized solid shelf, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.