Zoro Homepage

UTILITY CART 2 SOLID SHELVES STAINLESS

  • Mfr # WRSC-2442-2SS

  • Zoro # G216542483


product price: $1,658.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
2
Color
Stainless
Material
Stainless Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-2442-2SS
Zoro #
G216542483
UPC #
651588061602
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
42 in
Overall Height
37.5 in

Details

Load Capacity
1,200 lb
Number of Shelves
2
Color
Stainless
Material
Stainless Steel
Item
Cart Utility Transport Metal

Description

Utility Cart, 42''W x 24''D x 37-1/2''H, 2 solid shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.