Zoro Homepage

UTILITY CART 2 SOLID SHELVES STAINLESS

  • Mfr # WRSC-2448-2SS

  • Zoro # G116542392


product price: $1,507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Stainless
Load Capacity
1,200 lb
Overall Length
48 in
Material
Stainless Steel
Overall Height
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-2448-2SS
Zoro #
G116542392
UPC #
651588061626
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Height
37.5 in
Overall Width
24 in

Details

Color
Stainless
Load Capacity
1,200 lb
Material
Stainless Steel
Item
Cart Utility Transport Metal
Number of Shelves
2

Description

Utility Cart, 48''W x 24''D x 37-1/2''H, 2 solid shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.