Zoro Homepage

UTILITY CART 2 SOLID SHELVES

  • Mfr # WRC-1836-2G

  • Zoro # G016542164


product price: $418.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
2
Color
Chrome
Overall Width
18 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1836-2G
Zoro #
G016542164
UPC #
651588085271
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
37.5 in

Details

Load Capacity
1,200 lb
Number of Shelves
2
Color
Chrome
Item
Cart Utility Transport Metal
Material
Carbon Steel

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, 2 galvanized solid shelves, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.