Zoro Homepage

UTILITY CART 2 SOLID SHELVES

  • Mfr # WRC-2442-2G

  • Zoro # G516542206


product price: $654.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Chrome
Load Capacity
1,200 lb
Overall Width
24 in
Overall Height
37.5 in
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-2442-2G
Zoro #
G516542206
UPC #
651588271537
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
37.5 in
Overall Length
42 in

Details

Color
Chrome
Load Capacity
1,200 lb
Item
Cart Utility Transport Metal
Material
Carbon Steel
Number of Shelves
2

Description

Utility Cart, 42''W x 24''D x 37-1/2''H, 2 galvanized solid shelves, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.