Zoro Homepage

UTILITY CART 2 WIRE 1 SOLID SHELF STAINLESS

  • Mfr # WRSC-2448SS-3S

  • Zoro # G916529739


product price: $1,508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Stainless
Overall Height
37.5 in
Material
Stainless Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-2448SS-3S
Zoro #
G916529739
UPC #
651588061503
Country of Origin
China

Dimensions

Overall Height
37.5 in
Overall Width
24 in
Overall Length
48 in

Details

Load Capacity
1,200 lb
Color
Stainless
Material
Stainless Steel
Item
Cart Utility Transport Metal Wire
Number of Shelves
3

Description

Utility Cart, 48''W x 24''D x 37-1/2''H, 2 wire shelves, 1 solid shelf, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.