
UTILITY CART 2 WIRE 1 SOLID SHELF
Mfr # WRC-1842-3CG
Zoro # G616529688
product price: $558.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
42 in
Overall Height
37.5 in
Number of Shelves
3
Load Capacity
1,200 lb
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-1842-3CG
Zoro #
G616529688
UPC #
651588271476
Country of Origin
China
Dimensions
Overall Length
42 in
Overall Height
37.5 in
Overall Width
18 in
Details
Item
Cart Utility Transport Metal Wire
Number of Shelves
3
Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel
Description
Utility Cart, 42''W x 18''D x 37-1/2''H, 2 chrome plated wire shelves, 1 galvanized solid shelf, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.