Zoro Homepage

UTILITY CART 2 WIRE, 1 SOLID SHELF

  • Mfr # WRC-1848-3CG

  • Zoro # G116529560


product price: $556.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Material
Carbon Steel
Color
Chrome
Overall Length
48 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1848-3CG
Zoro #
G116529560
UPC #
651588085370
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
18 in
Overall Height
37.5 in

Details

Number of Shelves
3
Material
Carbon Steel
Color
Chrome
Item
Cart Utility Transport Metal Wire
Load Capacity
1,200 lb

Description

Utility Cart, 48''W x 18''D x 37-1/2''H, 2 chrome plated wire shelves, 1 galvanized solid shelf, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.