Zoro Homepage

UTILITY CART 2 WIRE 1 SOLID SHELF

  • Mfr # WRC-2442-3CG

  • Zoro # G116529584


product price: $497.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Height
37.5 in
Color
Chrome
Overall Length
42 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-2442-3CG
Zoro #
G116529584
UPC #
651588271490
Country of Origin
China

Dimensions

Overall Height
37.5 in
Overall Length
42 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
3
Item
Cart Utility Transport Metal Wire
Material
Carbon Steel

Description

Utility Cart, 42''W x 24''D x 37-1/2''H, 2 chrome plated wire shelves, 1 galvanized solid shelf, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.