
UTILITY CART 3 SOLID SHELVES STAINLESS
Mfr # WRSC-1836-3SS
Zoro # G916542219
product price: $1,624.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Overall Height
37.5 in
Overall Length
36 in
Number of Shelves
3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRSC-1836-3SS
Zoro #
G916542219
UPC #
651588061640
Country of Origin
China
Dimensions
Overall Height
37.5 in
Overall Length
36 in
Overall Width
18 in
Details
Load Capacity
1,200 lb
Item
Cart Utility Transport Metal
Number of Shelves
3
Material
Stainless Steel
Color
Stainless
Description
Utility Cart, 36''W x 18''D x 37-1/2''H, 3 solid shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.