Zoro Homepage

UTILITY CART 3 SOLID SHELVES STAINLESS

  • Mfr # WRSC-2436-3SS

  • Zoro # G516542176


product price: $2,103.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
3
Overall Width
24 in
Overall Height
37.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-2436-3SS
Zoro #
G516542176
UPC #
651588061701
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
37.5 in
Overall Length
36 in

Details

Load Capacity
1,200 lb
Number of Shelves
3
Material
Stainless Steel
Item
Cart Utility Transport Metal
Color
Stainless

Description

Utility Cart, 36''W x 24''D x 37-1/2''H, 3 solid stainless steel shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, stainless steel construction, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.