Zoro Homepage

UTILITY CART 3 SOLID SHELVES STAINLESS

  • Mfr # WRSC-2442-3SS

  • Zoro # G816542432


product price: $1,735.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Material
Stainless Steel
Load Capacity
1,200 lb
Overall Height
37.5 in
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-2442-3SS
Zoro #
G816542432
UPC #
651588061725
Country of Origin
China

Dimensions

Overall Height
37.5 in
Overall Length
42 in
Overall Width
24 in

Details

Number of Shelves
3
Material
Stainless Steel
Item
Cart Utility Transport Metal
Load Capacity
1,200 lb
Color
Stainless

Description

Utility Cart, 42''W x 24''D x 37-1/2''H, 3 solid shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.