Zoro Homepage

UTILITY CART 3 SOLID SHELVES

  • Mfr # WRC-1836-3G

  • Zoro # G916542479


product price: $727.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Length
36 in
Overall Height
37.5 in
Material
Carbon Steel
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1836-3G
Zoro #
G916542479
UPC #
651588085318
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
37.5 in
Overall Width
18 in

Details

Load Capacity
1,200 lb
Item
Cart Utility Transport Metal
Material
Carbon Steel
Number of Shelves
3
Color
Chrome

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, 3 galvanized solid shelves, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.