
UTILITY CART 3 SOLID SHELVES
Mfr # WRC-1842-3G
Zoro # G216542391
product price: $738.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
3
Load Capacity
1,200 lb
Overall Width
18 in
Overall Height
37.5 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRC-1842-3G
Zoro #
G216542391
UPC #
651588271551
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
37.5 in
Overall Length
42 in
Details
Number of Shelves
3
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Cart Utility Transport Metal
Color
Chrome
Description
Utility Cart, 42''W x 18''D x 37-1/2''H, 3 galvanized solid shelves, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.