
UTILITY CART 3 SOLID SHELVES
Mfr # WRC-2448-3G
Zoro # G216542407
product price: $915.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
3
Overall Height
37.5 in
Overall Length
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-2448-3G
Zoro #
G216542407
UPC #
651588085554
Country of Origin
China
Dimensions
Overall Height
37.5 in
Overall Length
48 in
Overall Width
24 in
Details
Load Capacity
1,200 lb
Number of Shelves
3
Item
Cart Utility Transport Metal
Material
Carbon Steel
Color
Chrome
Description
Utility Cart, 48''W x 24''D x 37-1/2''H, 3 galvanized solid shelves, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.