Vertical Tape/Reel Holder, Gray
Mfr # WS-VTH
Zoro # G7795292
product price: $19.39
/eaKey Features
Color
Chrome
Load Capacity
25 lbs.
Hook Type
Vertical Tape/Reel Holder
Overall Width
6 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-VTH
Zoro #
G7795292
UPC #
651588214398
Country of Origin
China
Dimensions
Overall Width
6 in
Details
Item
Louvered Panels Parts and Accessories
Color
Chrome
Load Capacity
25 lbs.
Hook Type
Vertical Tape/Reel Holder
Material
Carbon Steel
Description
Vertical Tape/Reel Holder, Gray, Load Capacity 25 lb, Vertical Tape/Reel Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.