Solid & Stackable Straight Wall Storage Container, 8.2 gal, 24 in L x 15 in W x 7-1/2 in H, Gray

  • Mfr # RSO2415-7

  • Zoro # G4030171


product price:  $27.65
/ea

Key Features

Overall Height
7-1/2 in
Overall Length
24 in
Overall Width
15 in
Type
Solid & Stackable
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSO2415-7
Zoro #
G4030171
UPC #
651588038437
Country of Origin
United States

Dimensions

Overall Height
7-1/2 in
Overall Length
24 in
Overall Width
15 in
Overall L x W x H
24 in L x 15 in W x 7-1/2 in H
Inside Height
7 in
Inside Length
21-1/2 in
Inside Width
13 in
Top Inside Length
21 1/2 in
Bottom Inside Width
13 in
Top Inside Width
13 in
Bottom Inside Length
21 1/2 in

Details

Type
Solid & Stackable
Volume Capacity
8.2 gal
Material
Polyethylene
Load Capacity
175 lbs
Color
Gray
Item
Straight Wall Storage Container
Stacking Capacity
175 lb
Stackable
Stacking Capable
Shape
Rectangular
Weight Capacity
100 lb
Nestable
Not Nesting Capable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical, Corrosion, Water
Container Wall Type
Solid
Maximum Operating Temperature
120 Degrees F
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Not Included
Body Color
Gray
Container Bottom Type
Solid
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-100 Degrees F
Standards
USDA
Edge/Corner Design
Flat
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Straight Wall Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 7 1/2 in, Overall Length 24 in, Overall Width 15 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 175 lb, Volume Capacity 8.2 gal, Weight Capacity 100 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products