Zoro Homepage

WINDOW PACK OF 3

  • Mfr # WGH700

  • Zoro # G616553744


product price: $26.29
/ea

Key Features

Overall Width
0.25 in
Overall Length
18 in
Material
Polystyrene
Color
Clear
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGH700
Zoro #
G616553744
UPC #
651588041215
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
18 in
Overall Height
4 in

Details

Item
Storage Container Accessories
Material
Polystyrene
Color
Clear

Description

Stack Container Window Front priced per each, 3 each per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.