Zoro Homepage

WIRE 3 SIDED 4 SHELF CART W/ENCLOSURE PANELS

  • Mfr # M2436C46E

  • Zoro # G416542436


product price: $888.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
36 in
Overall Width
24 in
Material
Carbon Steel
Color
Chrome
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2436C46E
Zoro #
G416542436
UPC #
651588069059
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
69 in

Details

Material
Carbon Steel
Color
Chrome
Load Capacity
1,200 lb
Number of Shelves
4
Item
Enclosure Cart Stem Caster

Description

Mobile Enclosure Cart, 36''W x 24''D x 69''H, includes: 4 wire shelves, 4 enclosure panels, 4 63'' posts, 4 donut bumpers, 4 5'' thermoplastic resin casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.