Zoro Homepage

WIRE 3 SIDED 4 WIRE 1 SOLID SHELF DOLLY CART 63in

  • Mfr # MD1860CG46RE-5

  • Zoro # G616545541


product price: $1,348.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Color
Chrome/Galvanized
Overall Width
18 in
Overall Length
60 in
Overall Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1860CG46RE-5
Zoro #
G616545541
UPC #
651588226711
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
60 in
Overall Height
70 in

Details

Number of Shelves
5
Item
Enclosure Cart Dolly Base
Color
Chrome/Galvanized
Load Capacity
800 lb
Material
Carbon Steel

Description

Mobile Enclosure Cart, 60''W x 18''D x 70''H, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 63''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.