Zoro Homepage

WIRE 3 SIDED 4 WIRE 1 SOLID SHELF DOLLY CART 63in

  • Mfr # MD2460CG46RE-5

  • Zoro # G816545525


product price: $1,224.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Overall Height
70 in
Material
Carbon Steel
Number of Shelves
5
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2460CG46RE-5
Zoro #
G816545525
UPC #
651588226773
Country of Origin
China

Dimensions

Overall Height
70 in
Overall Length
60 in
Overall Width
24 in

Details

Load Capacity
800 lb
Item
Enclosure Cart Dolly Base
Material
Carbon Steel
Number of Shelves
5
Color
Chrome/Galvanized

Description

Mobile Enclosure Cart, 60''W x 24''D x 70''H, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 63''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.