Zoro Homepage

WIRE 3 SIDED 4 WIRE 1 SOLID SHELF DOLLY CART 74in

  • Mfr # MD1860CG47RE-5

  • Zoro # G216545552


product price: $1,367.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
60 in
Load Capacity
800 lb
Overall Height
81 in
Material
Carbon Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1860CG47RE-5
Zoro #
G216545552
UPC #
651588226834
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Height
81 in
Overall Width
18 in

Details

Item
Enclosure Cart Dolly Base
Load Capacity
800 lb
Material
Carbon Steel
Number of Shelves
5
Color
Chrome/Galvanized

Description

Mobile Enclosure Cart, 60''W x 18''D x 81''H, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.