Zoro Homepage

WIRE 3 SIDED 5 SHELF CART W/ ENCLOSURE PANELS

  • Mfr # M2460C46E-5

  • Zoro # G216542315


product price: $1,057.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome
Overall Height
69 in
Material
Carbon Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2460C46E-5
Zoro #
G216542315
UPC #
651588217498
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
24 in
Overall Length
60 in

Details

Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel
Item
Enclosure Cart Stem Caster
Number of Shelves
5

Description

Mobile Enclosure Cart, 60''W x 24''D x 69''H, includes: 5 wire shelves, 4 enclosure panels, 4 63'' posts, 4 donut bumpers, 4 5'' thermoplastic resin casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.