Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 3 SIDED 5 SHELF CART WITH DOLLY BASE 63in

  • Mfr # MD1848C46RE-5

  • Zoro # G416542474


product price: $1,046.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Chrome
Material
Carbon Steel
Load Capacity
800 lb
Overall Width
18 in
Overall Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1848C46RE-5
Zoro #
G416542474
UPC #
651588217771
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
70 in
Overall Length
48 in

Details

Color
Chrome
Material
Carbon Steel
Load Capacity
800 lb
Item
Enclosure Cart Dolly Base
Number of Shelves
5

Description

Mobile Enclosure Cart, 48''W x 18''D x 70''H, includes: 5 wire shelves, 4 63''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.