Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 3 SIDED 5 SHELF CART WITH DOLLY BASE 63in

  • Mfr # MD1860C46RE-5

  • Zoro # G116542408


product price: $1,247.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Load Capacity
800 lb
Overall Width
18 in
Color
Chrome
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1860C46RE-5
Zoro #
G116542408
UPC #
651588217795
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
60 in
Overall Height
70 in

Details

Number of Shelves
5
Load Capacity
800 lb
Color
Chrome
Item
Enclosure Cart Dolly Base
Material
Carbon Steel

Description

Mobile Enclosure Cart, 60''W x 18''D x 70''H, includes: 5 wire shelves, 4 63''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.