Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 3 SIDED 5 SHELF CART WITH DOLLY BASE 63in

  • Mfr # MD2436C46RE-5

  • Zoro # G916542295


product price: $1,080.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Overall Width
24 in
Color
Chrome
Material
Carbon Steel
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2436C46RE-5
Zoro #
G916542295
UPC #
651588217818
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
70 in
Overall Length
36 in

Details

Number of Shelves
5
Item
Enclosure Cart Dolly Base
Color
Chrome
Material
Carbon Steel
Load Capacity
800 lb

Description

Mobile Enclosure Cart, 36''W x 24''D x 70''H, includes: 5 wire shelves, 4 63''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.