
WIRE 3 SIDED 5 SHELF CART WITH DOLLY BASE 63in
Mfr # MD2448C46RE-5
Zoro # G116542156
product price: $928.99
/eaKey Features
Overall Width
24 in
Load Capacity
800 lb
Number of Shelves
5
Overall Height
70 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD2448C46RE-5
Zoro #
G116542156
UPC #
651588217832
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Height
70 in
Overall Length
48 in
Details
Load Capacity
800 lb
Number of Shelves
5
Material
Carbon Steel
Color
Chrome
Item
Enclosure Cart Dolly Base
Description
Mobile Enclosure Cart, 48''W x 24''D x 70''H, includes: 5 wire shelves, 4 63''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.