
WIRE 3 SIDED 5 SHELF CART WITH DOLLY BASE 63in
Mfr # MD2460C46RE-5
Zoro # G316542147
product price: $1,394.99
/eaKey Features
Number of Shelves
5
Color
Chrome
Load Capacity
800 lb
Overall Length
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD2460C46RE-5
Zoro #
G316542147
UPC #
651588217856
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Width
24 in
Overall Height
70 in
Details
Number of Shelves
5
Color
Chrome
Load Capacity
800 lb
Item
Enclosure Cart Dolly Base
Material
Carbon Steel
Description
Mobile Enclosure Cart, 60''W x 24''D x 70''H, includes: 5 wire shelves, 4 63''H posts, rods and tabs kits, 1 dolly base, & 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.